Motion
CB22451H

LINK-BELT
CB22451H

Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 6-3/4 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572355
MFR #CB22451H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22451H

Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 6-3/4 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572355
MFR #CB22451H

Mfr description
CB22451H CARTRIDGE C-B22451H
  • 3 3/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-3/16 in
  • Housing Width
    3-7/16 in
  • Inner Ring Width
    4-3/8 in
  • Outside Diameter
    6.7500 in
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Overall Width
    4.8800 in
  • Weight
    25 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B451L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1650 rpm
  • Radial Dynamic Load Capacity
    62300 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)