Motion
MCS2307
MCS2307
MI ITEM #00572389
MFR #MCS2307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCS2307
MI ITEM #00572389
MFR #MCS2307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCS2307 CARTRIDGE BLOCK W/ND BRG
  • 3 7/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    3.4375 in
  • Outside Diameter
    3.9750 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    6.0000 in
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210829254
  • UPC_NO
    698210829254
  • Weight
    16.40 lbs
  • Max Rpm
    1400 rpm
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text