Motion
MMC2100
Roller Bearing Cartridge - Spherical Roller, 1 in Bore, 3 in OD, 2 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572399
MFR #MMC2100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 1 in Bore, 3 in OD, 2 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572399
MFR #MMC2100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Housing Width
    2 in
  • Inner Ring Width
    2-9/16 in
  • Outside Diameter
    3.0000 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    2.9 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    2100U
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    4400 rpm
  • Radial Dynamic Load Capacity
    15320 lbs
  • Radial Static Load Capacity
    14900 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
MMC2100 CARTRIDGE BLOCK W/ND BRG
  • 1" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text