Motion
MMC2107 1 7/16 CARTRIDGE ROLLER BRG

REXNORD INC
MMC2107 1 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 3.437 in OD, 2-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572407
MFR #MMC2107 1 7/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC2107 1 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 3.437 in OD, 2-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572407
MFR #MMC2107 1 7/16 CARTRIDGE ROLLER BRG

Mfr description
MMC2107 CARTRIDGE BLOCK W/ND BRG
  • 1 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Housing Width
    2-3/16 in
  • Inner Ring Width
    2-7/8 in
  • Outside Diameter
    3.4370 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    3.9 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    2107U
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    19860 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210645038
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)