Specifications
Dimensions
- Bore Diameter1-11/16 in
- Housing Width2-7/16 in
- Inner Ring Width3-1/8 in
- Outside Diameter3.9370 in
- Overall Height4.0000 in
- Overall Length5.0000 in
- Overall Width5.0000 in
- Weight5.6 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Insert2111U
- Locking DeviceSet Screw
- Lubrication TypeExxon Ronex MP Std
- Max Rpm2800 rpm
- Radial Dynamic Load Capacity27820 lbs
- Radial Static Load Capacity28700 lbs
- Retainer TypeEngineered Polymer
- Seal TypeContact/Lip
- Series2000
- Type Of BearingSpherical Roller
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)