Motion
MMC2115 1 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
MMC2115 1 15/16 CARTRIDGE ROLLER BRG

MMC2115 1 15/16 CARTRIDGE ROLLER BRG
Mi Item #00572417
MFR #MMC2115 1 15/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC2115 1 15/16 CARTRIDGE ROLLER BRG

MMC2115 1 15/16 CARTRIDGE ROLLER BRG
Mi Item #00572417
MFR #MMC2115 1 15/16 CARTRIDGE ROLLER BRG

Mfr description
MMC2115 CARTRIDGE BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    2.3070 in

Details

  • Expansion Type
    Non-Expansion
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    698210700270
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    149500 lbf
  • Radial Static Load Capacity
    159300 lbf
  • Seal Type
    Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)