Motion
MMC2206
Roller Bearing Cartridge - Spherical Roller, 2-3/8 in Bore, 5 in OD, 2-5/18 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572425
MFR #MMC2206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2-3/8 in Bore, 5 in OD, 2-5/18 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572425
MFR #MMC2206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MMC2206 CARTRIDGE BLOCK W/ND BRG
  • 2 3/8" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    2-3/8 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    5.0000 in
  • Housing Width
    2-5/18 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    3-1/2 in
  • Overall Width
    4.1300 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    2000
  • Weight
    9.5 lbs
  • Max Rpm
    2000 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Engineered Polymer
  • Insert
    2206U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text