Motion
CB22439E 2 7/16 CARTRIDGE ROLLER BRG

LINK-BELT
CB22439E 2 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 5 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572426
MFR #CB22439E 2 7/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22439E 2 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 5 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572426
MFR #CB22439E 2 7/16 CARTRIDGE ROLLER BRG

Mfr description
CB22439E CARTRIDGE C-B22439E
  • 2 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Housing Width
    2-5/8 in
  • Inner Ring Width
    3-1/2 in
  • Outside Diameter
    5.0000 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    10.3 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B439L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1750 rpm
  • Radial Dynamic Load Capacity
    38300 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327010843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)