Motion
MMC2212 2 3/4 CARTRIDGE ROLLER BRG

REXNORD INC
MMC2212 2 3/4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-3/4 in Bore, 5-7/8 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572434
MFR #MMC2212 2 3/4 CARTRIDGE ROLLER BRG
Price$4,819.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC2212 2 3/4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-3/4 in Bore, 5-7/8 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572434
MFR #MMC2212 2 3/4 CARTRIDGE ROLLER BRG

Mfr description
MMC2212 CARTRIDGE BLOCK W/ND BRG
  • 2 3/4" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,819.95/each

Specifications

Dimensions

  • Bore Diameter
    2-3/4 in
  • Housing Width
    3-1/8 in
  • Inner Ring Width
    4 in
  • Outside Diameter
    5.8750 in
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Overall Width
    6.0000 in
  • Weight
    15.5 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    2212U
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210700331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)