Specifications
Dimensions
- Bore Diameter3-11/16 in
- Housing Width4-1/8 in
- Inner Ring Width5-3/16 in
- Outside Diameter8.1250 in
- Overall Height6.2500 in
- Overall Length9.6900 in
- Overall Width9.6900 in
- Weight38.5 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Insert2311U
- Locking DeviceSet Screw
- Lubrication TypeExxon Ronex MP Std
- Max Rpm1200 rpm
- Radial Dynamic Load Capacity130970 lbs
- Radial Static Load Capacity137000 lbs
- Retainer TypeEngineered Polymer
- Seal TypeContact/Lip
- Series2000
- Type Of BearingSpherical Roller
Overview
Mfr description
MMC2311 CARTRIDGE BLOCK W/ND BRG
- 3 11/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal