Motion
MMC2400 4 CARTRIDGE ROLLER BRG

REXNORD INC
MMC2400 4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 8-1/8 in OD, 4-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572447
MFR #MMC2400 4 CARTRIDGE ROLLER BRG
List Price$6,326.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC2400 4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 8-1/8 in OD, 4-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572447
MFR #MMC2400 4 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,326.24/each for your price

Overview

Mfr description
MMC2400 CARTRIDGE BLOCK W/ND BRG
  • 4" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    4 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    8.1250 in
  • Housing Width
    4-1/8 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    5-3/16 in
  • Overall Width
    9.6900 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    2000
  • UPC_NO
    698210700386
  • Weight
    35.8 lbs
  • Max Rpm
    1200 rpm
  • Overall Height
    6.2500 in
  • Overall Length
    9.6900 in
  • Retainer Type
    Engineered Polymer
  • Insert
    2400U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text