Motion
CSEB22419H 1 3/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22419H 1 3/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 1-3/16 in Bore, 2.915 in OD, 2-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572479
MFR #CSEB22419H 1 3/16 CARTRIDGE RLR BRG
List Price$2,697.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22419H 1 3/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 1-3/16 in Bore, 2.915 in OD, 2-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572479
MFR #CSEB22419H 1 3/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,697.71/each for your price

Overview

Mfr description
CSEB22419H CARTRIDGE CSE-B22419H
  • 1 3/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    1-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    2.9150 in
  • Housing Width
    2-1/8 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    2-11/16 in
  • Overall Width
    4.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    16900 lbs
  • Radial Static Load Capacity
    18300 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327012809
  • Weight
    3 lbs
  • Max Rpm
    4000 rpm
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text