Motion
CSEB22431H 1 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22431H 1 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 3.833 in OD, 2-25/64 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572490
MFR #CSEB22431H 1 15/16 CARTRIDGE RLR BRG
Price$762.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22431H 1 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 3.833 in OD, 2-25/64 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572490
MFR #CSEB22431H 1 15/16 CARTRIDGE RLR BRG

Mfr description
CSEB22431H CARTRIDGE CSE-B22431H
  • 1 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$762.05/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Housing Width
    2-25/64 in
  • Inner Ring Width
    3-1/8 in
  • Outside Diameter
    3.8330 in
  • Overall Height
    3.5000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    5.78 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327012922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)