Motion
CSEB22436H 2 1/4 CARTRIDGE RLR BRG

LINK-BELT
CSEB22436H 2 1/4 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/4 in Bore, 4.227 in OD, 2-1/2 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572496
MFR #CSEB22436H 2 1/4 CARTRIDGE RLR BRG
Price$858.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22436H 2 1/4 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/4 in Bore, 4.227 in OD, 2-1/2 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572496
MFR #CSEB22436H 2 1/4 CARTRIDGE RLR BRG

Mfr description
CSEB22436H CARTRIDGE CSE-B22436H
  • 2 1/4" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.52/each

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Housing Width
    2-1/2 in
  • Inner Ring Width
    3-5/16 in
  • Outside Diameter
    4.2270 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    7.35 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    32500 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327012977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)