Motion
ZCS2204 2 1/4 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS2204 2 1/4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/4 in Bore, 4.227 in OD, 2.578 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572497
MFR #ZCS2204 2 1/4 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS2204 2 1/4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/4 in Bore, 4.227 in OD, 2.578 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572497
MFR #ZCS2204 2 1/4 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZCS2204 CARTRIDGE BLOCK W/ND BRG
  • 2 1/4" Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    2-1/4 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.2270 in
  • Housing Width
    2.578 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    3-5/16 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    2000
  • Manufacturer Upc Number
    698210694920
  • UPC_NO
    698210694920
  • Weight
    6.3 lbs
  • Max Rpm
    3650 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text