Motion
ZCS2208 2 1/2 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS2208 2 1/2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 4.621 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572501
MFR #ZCS2208 2 1/2 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS2208 2 1/2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/2 in Bore, 4.621 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572501
MFR #ZCS2208 2 1/2 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZCS2208 CARTRIDGE BLOCK W/ND BRG
  • 2 1/2" Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    2-1/2 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.6210 in
  • Housing Width
    2-5/8 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    3-1/2 in
  • Overall Width
    4.1300 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    2000
  • Manufacturer Upc Number
    698210694944
  • UPC_NO
    698210694944
  • Weight
    7.3 lbs
  • Max Rpm
    3300 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text