Motion
ZCS2215 2 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS2215 2 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5.407 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572507
MFR #ZCS2215 2 15/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS2215 2 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5.407 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572507
MFR #ZCS2215 2 15/16 CARTRIDGE ROLLER BRG

Mfr description
ZCS2215 CARTRIDGE BLOCK W/ND BRG
  • 2 15/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Housing Width
    3-1/8 in
  • Inner Ring Width
    4 in
  • Outside Diameter
    5.4070 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    10.8 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210694951
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210694951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)