Motion
CSEB22423E

LINK-BELT
CSEB22423E

Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 3.124 in OD, 2-3/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572560
MFR #CSEB22423E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22423E

Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 3.124 in OD, 2-3/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572560
MFR #CSEB22423E

Mfr description
CSEB22423E CARTRIDGE CSE-B22423E
  • 1 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Housing Width
    2-3/16 in
  • Inner Ring Width
    2-7/8 in
  • Outside Diameter
    3.1240 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    4 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2750 rpm
  • Radial Dynamic Load Capacity
    17800 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Retainer Type
    Steel
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)