Motion
CSEB22451E

LINK-BELT
CSEB22451E

Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 6.194 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572577
MFR #CSEB22451E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22451E

Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 6.194 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572577
MFR #CSEB22451E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSEB22451E CARTRIDGE CSE-B22451E
  • 3 3/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    3-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.1940 in
  • Housing Width
    3-7/16 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    4-3/8 in
  • Overall Width
    4.8800 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    62300 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • Weight
    19.5 lbs
  • Max Rpm
    1250 rpm
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought