Motion
CSEB22464E 4 CARTRIDGE RLR BRG

LINK-BELT
CSEB22464E 4 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572582
MFR #CSEB22464E 4 CARTRIDGE RLR BRG
List Price$5,479.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22464E 4 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572582
MFR #CSEB22464E 4 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,479.58/each for your price

Overview

Mfr description
CSEB22464E CARTRIDGE CSE-B22464E
  • 4" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    4 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.3750 in
  • Housing Width
    4 in
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    5-1/16 in
  • Overall Width
    6.1300 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327013189
  • Weight
    30.52 lbs
  • Max Rpm
    1100 rpm
  • Overall Height
    8.0000 in
  • Overall Length
    8.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought