Motion
CSEB22523H

LINK-BELT
CSEB22523H

Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 3.124 in OD, 2-3/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572603
MFR #CSEB22523H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22523H

Roller Bearing Cartridge - Spherical Roller, 1-7/16 in Bore, 3.124 in OD, 2-3/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572603
MFR #CSEB22523H

Mfr description
CSEB22523H CARTRIDGE CSE-B22523H
  • 1 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Housing Width
    2-3/16 in
  • Inner Ring Width
    3-9/16 in
  • Outside Diameter
    3.1240 in
  • Overall Height
    3.5000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    4 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    3600 rpm
  • Radial Dynamic Load Capacity
    17800 lbs
  • Radial Static Load Capacity
    20900 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    500
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)