Motion
ZCS5111
Roller Bearing Cartridge - Spherical Roller, 1-11/16 in Bore, 3.636 in OD, 2-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572607
MFR #ZCS5111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 1-11/16 in Bore, 3.636 in OD, 2-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572607
MFR #ZCS5111

Mfr description
ZCS5111 CARTRIDGE BLOCK W/HD BRG
  • 1 11/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-11/16 in
  • Housing Width
    2-7/16 in
  • Inner Ring Width
    3-13/16 in
  • Outside Diameter
    3.6360 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    5.1 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210830861
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    27820 lbs
  • Radial Static Load Capacity
    28700 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)