Motion
CSEB22535H

LINK-BELT
CSEB22535H

Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 4.227 in OD, 2-1/2 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572612
MFR #CSEB22535H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22535H

Roller Bearing Cartridge - Spherical Roller, 2-3/16 in Bore, 4.227 in OD, 2-1/2 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572612
MFR #CSEB22535H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSEB22535H CARTRIDGE CSE-B22535H
  • 2 3/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    2-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.2270 in
  • Housing Width
    2-1/2 in
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    4-1/8 in
  • Overall Width
    4.1300 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    32500 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    500
  • Weight
    8 lbs
  • Max Rpm
    2500 rpm
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text