Motion
ZCS5211 2 11/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS5211 2 11/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-11/16 in Bore, 5.407 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572619
MFR #ZCS5211 2 11/16 CARTRIDGE ROLLER BRG
Price$7,306.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS5211 2 11/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-11/16 in Bore, 5.407 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572619
MFR #ZCS5211 2 11/16 CARTRIDGE ROLLER BRG

Mfr description
ZCS5211 CARTRIDGE BLOCK W/HD BRG
  • 2 11/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,306.52/each

Specifications

Dimensions

  • Bore Diameter
    2-11/16 in
  • Housing Width
    3-1/8 in
  • Inner Ring Width
    4-7/8 in
  • Outside Diameter
    5.4070 in
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Overall Width
    6.0000 in
  • Weight
    14.1 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210830922
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210830922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)