Motion
CSEB22547H 2 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22547H 2 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5.407 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572620
MFR #CSEB22547H 2 15/16 CARTRIDGE RLR BRG
Your Price$2,526.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22547H 2 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5.407 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572620
MFR #CSEB22547H 2 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,526.03/each(List $2,904.94)

Overview

Mfr description
CSEB22547H CARTRIDGE CSE-B22547H
  • 2 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    2-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    5.4070 in
  • Housing Width
    3-1/8 in
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Fixed
  • Inner Ring Width
    4-7/8 in
  • Overall Width
    4.8800 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    500
  • UPC_NO
    662327013325
  • Weight
    15 lbs
  • Max Rpm
    1950 rpm
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text