Motion
CSEB22555H 3 7/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22555H 3 7/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-7/16 in Bore, 6.194 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572623
MFR #CSEB22555H 3 7/16 CARTRIDGE RLR BRG
Price$3,126.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22555H 3 7/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-7/16 in Bore, 6.194 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572623
MFR #CSEB22555H 3 7/16 CARTRIDGE RLR BRG

Mfr description
CSEB22555H CARTRIDGE CSE-B22555H
  • 3 7/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,126.72/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Housing Width
    3-7/16 in
  • Inner Ring Width
    5-5/16 in
  • Outside Diameter
    6.1940 in
  • Overall Height
    6.3800 in
  • Overall Length
    6.5000 in
  • Overall Width
    6.0000 in
  • Weight
    22.31 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1650 rpm
  • Radial Dynamic Load Capacity
    62300 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    500
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327013356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)