Motion
ZCS5307 3 7/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS5307 3 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-7/16 in Bore, 6.194 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572624
MFR #ZCS5307 3 7/16 CARTRIDGE ROLLER BRG
Price$3,492.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS5307 3 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-7/16 in Bore, 6.194 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572624
MFR #ZCS5307 3 7/16 CARTRIDGE ROLLER BRG

Mfr description
ZCS5307 CARTRIDGE BLOCK W/HD BRG
  • 3 7/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,492.72/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Housing Width
    3-7/16 in
  • Inner Ring Width
    5-5/16 in
  • Outside Diameter
    6.1940 in
  • Overall Height
    7.1300 in
  • Overall Length
    7.1300 in
  • Overall Width
    6.3800 in
  • Weight
    17.9 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210830953
  • Max Rpm
    2400 rpm
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210830953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)