Motion
CSEB22563H 3 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22563H 3 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572626
MFR #CSEB22563H 3 15/16 CARTRIDGE RLR BRG
Your Price$5,836.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22563H 3 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 3-15/16 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572626
MFR #CSEB22563H 3 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,836.13/each(List $6,711.55)

Overview

Mfr description
CSEB22563H CARTRIDGE CSE-B22563H
  • 3 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    3-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.3750 in
  • Housing Width
    4 in
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Fixed
  • Inner Ring Width
    6-1/8 in
  • Overall Width
    6.1300 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    96500 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    500
  • UPC_NO
    662327013387
  • Weight
    36 lbs
  • Max Rpm
    1400 rpm
  • Overall Height
    8.0000 in
  • Overall Length
    8.0000 in
  • Retainer Type
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text