Motion
ZCS5400 4 CARTRIDGE ROLLER BRG

REXNORD INC
ZCS5400 4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572629
MFR #ZCS5400 4 CARTRIDGE ROLLER BRG
Your Price$5,759.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZCS5400 4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572629
MFR #ZCS5400 4 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,759.85/each(List $7,116.59)

Overview

Mfr description
ZCS5400 CARTRIDGE BLOCK W/HD BRG
  • 4" Mounted Spherical Roller Bearing, Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    4 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.3750 in
  • Housing Width
    4 in
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Fixed
  • Inner Ring Width
    6-1/4 in
  • Overall Width
    6.3800 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210830984
  • UPC_NO
    698210830984
  • Weight
    31.6 lbs
  • Max Rpm
    2050 rpm
  • Overall Height
    7.1300 in
  • Overall Length
    7.1300 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text