Motion
CSEB22567H 4 3/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22567H 4 3/16 CARTRIDGE RLR BRG

CSEB22567H 4 3/16 CARTRIDGE RLR BRG
Mi Item #00572630
MFR #CSEB22567H 4 3/16 CARTRIDGE RLR BRG
Price$7,361.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22567H 4 3/16 CARTRIDGE RLR BRG

CSEB22567H 4 3/16 CARTRIDGE RLR BRG
Mi Item #00572630
MFR #CSEB22567H 4 3/16 CARTRIDGE RLR BRG

Mfr description
CSEB22567H CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,361.69/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Housing Width
    4.5600 in
  • Outside Diameter
    7.7680 in
  • Overall Height
    7.7700 in
  • Overall Length
    7.7700 in
  • Overall Width
    6.7500 in
  • Weight
    44.00 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327013400
  • Max Rpm
    1000 rpm
  • Radial Dynamic Load Capacity
    82.5 lbs
  • Radial Static Load Capacity
    179 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)