Motion
CSEB22571H 4 7/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22571H 4 7/16 CARTRIDGE RLR BRG

CSEB22571H 4 7/16 CARTRIDGE RLR BRG
MI ITEM #00572631
MFR #CSEB22571H 4 7/16 CARTRIDGE RLR BRG
Price$5,411.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22571H 4 7/16 CARTRIDGE RLR BRG

CSEB22571H 4 7/16 CARTRIDGE RLR BRG
MI ITEM #00572631
MFR #CSEB22571H 4 7/16 CARTRIDGE RLR BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,411.23/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Housing Width
    4.5600 in
  • Outside Diameter
    7.7680 in
  • Overall Height
    7.7700 in
  • Overall Length
    7.7700 in
  • Overall Width
    6.7500 in
  • Weight
    40.77 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    662327013424
  • Max Rpm
    1000 rpm
  • Radial Dynamic Load Capacity
    82.5 lbs
  • Radial Static Load Capacity
    179 lbs
  • Seal Type
    Clearance Seal

Overview

Mfr description
CSEB22571H CYL CARTRIDGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought