Motion
CSEB22579H 4 15/16 CARTRDGE RLR BRG

LINK-BELT
CSEB22579H 4 15/16 CARTRDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 8.753 in OD, 4-7/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572633
MFR #CSEB22579H 4 15/16 CARTRDGE RLR BRG
Price$7,345.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22579H 4 15/16 CARTRDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 8.753 in OD, 4-7/8 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00572633
MFR #CSEB22579H 4 15/16 CARTRDGE RLR BRG

Mfr description
CSEB22579H CARTRIDGE CSE-B22579H
  • 4 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,345.80/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Housing Width
    4-7/8 in
  • Inner Ring Width
    7-1/4 in
  • Outside Diameter
    8.7530 in
  • Overall Height
    9.8800 in
  • Overall Length
    10.0000 in
  • Overall Width
    8.0000 in
  • Weight
    55.75 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Hole
  • Max Rpm
    900 rpm
  • Radial Dynamic Load Capacity
    117000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    500
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327013455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)