Motion
CSEB22580H 5 CARTRIDGE RLR BRG

LINK-BELT
CSEB22580H 5 CARTRIDGE RLR BRG

5" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
Mi Item #00572634
MFR #CSEB22580H 5 CARTRIDGE RLR BRG
Price$7,345.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22580H 5 CARTRIDGE RLR BRG

5" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
Mi Item #00572634
MFR #CSEB22580H 5 CARTRIDGE RLR BRG

Mfr description
CSEB22580H CYL CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,345.80/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Housing Width
    4.8600 in
  • Outside Diameter
    8.7530 in
  • Overall Height
    8.7500 in
  • Overall Length
    8.7500 in
  • Overall Width
    7.2500 in
  • Weight
    55.32 lbs

Details

  • Cage Material
    Steel
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327013462
  • Max Rpm
    900 rpm
  • Radial Dynamic Load Capacity
    102000 lbs
  • Radial Static Load Capacity
    217 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)