Motion
ZP5107 1 7/16 PILLOW ROLLER BRG

REXNORD INC
ZP5107 1 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572636
MFR #ZP5107 1 7/16 PILLOW ROLLER BRG
Price$758.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP5107 1 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572636
MFR #ZP5107 1 7/16 PILLOW ROLLER BRG

Mfr description
ZP5107 PILLOW BLOCK HD W/HD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$758.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-7/16 in
  • Bolt Center Diameter
    5.8800 in
  • Bolt Center To Center Length
    5.8750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    3.4500 in
  • Housing Width
    3.4500 in
  • Inside Diameter
    1.4375 in
  • Length
    8.1300 in
  • Length Through Bore
    3.4500 in
  • Overall Height  
    3.9688 in
  • Overall Length  
    8.1250 in
  • Overall Width
    3.5625 in
  • Shaft Diameter
    1.4375 in
  • Weight
    8.1 lbs
  • Width
    3.4500 in, 87.62 mm

Details

  • Additional Details
    Solid Base | Double Setscrew Locking Collar | Clearance Seal
  • Bearing Number
    5107U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Distance Between Mounting Hole Cen
    5.8800 in
  • Dynamic Load Capacity
    19860 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Double Setscrew Locking Collar
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZP5107
  • Manufacturer Upc Number
    698210161606
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    5250 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5107U
  • Replacement End Cap
    DTC4
  • Replacement Seal
    ZS4
  • Retainer Material
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    5000
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    20900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210161606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)