Motion
PB22531H 1 15/16 PILLOW RLR BRG

LINK-BELT
PB22531H 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572641
MFR #PB22531H 1 15/16 PILLOW RLR BRG
Price$860.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22531H 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572641
MFR #PB22531H 1 15/16 PILLOW RLR BRG

Mfr description
PB22531H PILLOWBLK P-B22531H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-7/8 in
  • Bolt Center Diameter
    7.0000 in
  • Bolt Center To Center Length
    7.0000 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    3.8100 in
  • Housing Width
    3.8100 in
  • Inner Race Width
    3.8100 in
  • Inside Diameter
    1.9375 in
  • Length
    9.7500 in
  • Length Through Bore
    3.8100 in
  • Overall Height  
    4.7500 in
  • Overall Length  
    9.7500 in
  • Overall Width
    3.8125 in
  • Shaft Diameter
    1.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    12.55 lbs
  • Width
    3.8100 in, 96.77 mm

Details

  • Additional Details
    Double Setscrew Locking Collar | Steel Clearance Seal | Powder Coated Housing
  • Bearing Insert Material
    Steel
  • Bearing Number
    B531L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Clearance Seal
  • Distance Between Mounting Hole Cen
    7.0000 in
  • Dynamic Load Capacity
    25900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Double Setscrew Locking Collar, Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Setscrew Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    33200 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327110758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)