Motion
EPB22539H 2 7/16 PILLOWBLK ROLLER BRG

LINK-BELT
EPB22539H 2 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00572648
MFR #EPB22539H 2 7/16 PILLOWBLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPB22539H 2 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00572648
MFR #EPB22539H 2 7/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPB22539H PILLOWBLK EP-B22539H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.9375 to 8.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.7500 in
  • Overall Length
  • Locking Device
    Double Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-11/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.3750 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    500
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    19 lbs
  • Max Rpm
    2300 rpm
  • UPC_NO
    662327025328
  • Locking Type
    Double Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought