Motion
PB22535H 2 3/16 PILLOW RLR BRG

LINK-BELT
PB22535H 2 3/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00572649
MFR #PB22535H 2 3/16 PILLOW RLR BRG
Price$1,045.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22535H 2 3/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00572649
MFR #PB22535H 2 3/16 PILLOW RLR BRG

Mfr description
PB22535H PILLOWBLK P-B22535H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,045.56/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3-1/8 in
  • Bolt Center Diameter
    7.5000 in
  • Bolt Center To Center Length
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    4.1300 in
  • Housing Dimensions
    10.2500 x 4.1300 x 5.2500 in
  • Housing Width
    4.1300 in
  • Inner Race Width
    4.1300 in
  • Insert Outer Diameter
    2.6200 in
  • Inside Diameter
    2.1875 in
  • Length
    10.2500 in
  • Length Through Bore
    4.1300 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.6200 in
  • Outer Diameter Type
    Spherical
  • Overall Height  
    5.2500 in
  • Overall Length  
    10.2500 in
  • Overall Width
    4.1250 in
  • Shaft Diameter
    2.1875 in
  • Thread Size
    1/8 NPT
  • Weight
    21 lbs
  • Width
    4.1300 in, 104.90 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    B535L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7.5000 in
  • Dynamic Load Capacity
    32500 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Locking Collar
  • Insert Bearing Type
    Double Set Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PB22535H
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B535L
  • Replacement End Cap
    B436DTC
  • Replacement Seal
    B436HS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    44400 lbf
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327110833

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)