Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22564E

Roller Bearing Cartridge - Spherical Roller, 4 in Bore, 7-3/8 in OD, 4 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00572700
MFR #CSEB22564E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CSEB22564E CARTRIDGE CSE-B22564E

Specifications

  • Bore Diameter
    4 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    7.3750 in
  • Housing Width
    4 in
  • Housing Material
    Steel
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    6-1/8 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Hole
  • Series
    500
  • UPC_NO
    793699530568
  • Weight
    35.6 lbs
  • Max Rpm
    1100 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought