Motion
CSEB22579E 4 15/16 CARTRDGE RLR BRG

LINK-BELT
CSEB22579E 4 15/16 CARTRDGE RLR BRG

4 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
MI ITEM #00572704
MFR #CSEB22579E 4 15/16 CARTRDGE RLR BRG
Your Price$8,748.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22579E 4 15/16 CARTRDGE RLR BRG

4 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Spring Loaded Heavy Contact Seal
MI ITEM #00572704
MFR #CSEB22579E 4 15/16 CARTRDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,748.02/each(List $10,371.21)

Overview

Mfr description
CSEB22579E CYL CARTRIDGE BRG

Specifications

  • Bore Diameter
    4.9375 in
  • Outside Diameter
    8.7530 in
  • Housing Width
    4.8600 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Overall Width
    7.2500 in
  • Radial Dynamic Load Capacity
    102000 lbs
  • Radial Static Load Capacity
    217 lbs
  • Seal Type
    Heavy Contact Seal
  • Manufacturer Upc Number
    662327013448
  • Weight
    54.00 lbs
  • Housing Construction
    Solid
  • Max Rpm
    900 rpm
  • Overall Height
    8.7500 in
  • Overall Length
    8.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought