Motion
PB22531E 1 15/16 PILLOW RLR BRG

LINK-BELT
PB22531E 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572712
MFR #PB22531E 1 15/16 PILLOW RLR BRG
Price$3,736.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22531E 1 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572712
MFR #PB22531E 1 15/16 PILLOW RLR BRG

Mfr description
PB22531E PILLOWBLK P-B22531E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,736.32/each

Specifications

Dimensions

  • Base Height
    1.4400 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.8800 in
  • Bolt Center Diameter
    7.0000 in
  • Bolt Center To Center Length
    6.0625 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    3.8100 in
  • Housing Dimensions
    9.7500 x 2.8800 x 4.9300 in
  • Housing Width
    2.8800 in
  • Inner Race Width
    3.8100 in
  • Inside Diameter
    1.9375 in
  • Length
    9.7500 in
  • Length Through Bore
    3.8100 in
  • Max Bolt Hole Spacing
    7.0000 in
  • Min Bolt Hole Spacing
    7.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    4.7500 in
  • Overall Width
    3.8100 in
  • Shaft Diameter
    1.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    14 lbs
  • Width
    3.8100 in, 96.77 mm

Details

  • Additional Details
    Double Setscrew Locking Collar | Spring Loaded Heavy Contact Seal | Relubricatable | Powder Coated Housing | Buna Spring Loaded Lip Seal
  • Bearing Insert Material
    Steel
  • Bearing Number
    B531L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Heavy Contact Seal
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    7.0000 in
  • Dynamic Load Capacity
    25900 lbf
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PB22500
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PB22531E
  • Manufacturer Upc Number
    662327110710
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2150 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    B531L
  • Replacement End Cap
    B432DTC
  • Replacement Seal
    B432ES
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Heavy Contact
  • Seal Material
    Buna-N
  • Seal Type
    Contact Seal
  • Sealing Type
    Heavy Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standoff Included
    No
  • Static Load Capacity
    33200 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327110710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)