Overview
Mfr description
MPS5107 P BLK,FLOATING, W/HD BRG
Specifications
- Bore Diameter
- Bolt Center To Center Length5.8750 in
- Bore TypeRound
- Base To Bore Centerline2.1250 in
- Overall Length
- Locking DeviceDouble Concentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width2-7/16 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width3.5625 in
- Seal TypeContact/Lip
- Radial Dynamic Load Capacity15900 lbf
- Radial Static Load Capacity16000 lbf
- Lubrication TypeLubrication Fitting
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Weight10.7 lbs
- Max Rpm3300 rpm
- UPC_NO698210712433
- Locking TypeDouble Concentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data