Specifications
Dimensions
- Base To Bore Centerline3.0000 in
- Base Width4-1/2 in
- Bolt Center To Center Length8.2500 in
- Bore Diameter2-7/16 in
- Overall Height6.0000 in
- Overall Length11.2500 in
- Overall Width4.3750 in
- Weight29.5 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm3300 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity38200 lbf
- Radial Static Load Capacity46800 lbf
- Seal TypeClearance/Non-Contact
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210006914