Motion
AZP5315F 3 15/16 PILLOW ROLLER BRG

REXNORD INC
AZP5315F 3 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00572772
MFR #AZP5315F 3 15/16 PILLOW ROLLER BRG
Price$18,188.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AZP5315F 3 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #00572772
MFR #AZP5315F 3 15/16 PILLOW ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,188.31/each

Specifications

Dimensions

  • Base Height
    5.0000 in
  • Base To Bore Centerline
    5.0000 in
  • Base Width
    6.0000 in
  • Bolt Center Diameter
    13.2500 in
  • Bolt Center To Center Length
    13.2500 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    8.3100 in
  • Housing Dimensions
    16.7500 x 8.3100 x 9.8800 in
  • Housing Width
    8.3100 in
  • Inner Race Width
    8.3100 in
  • Inside Diameter
    3.9375 in
  • Length
    16.7500 in
  • Length Through Bore
    8.3100 in
  • Max Bolt Hole Spacing
    13.2500 in
  • Min Bolt Hole Spacing
    13.2500 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    4.5610 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    8.3100 in
  • Shaft Diameter
    3.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    98 lbs
  • Width
    8.3100 in, 211.07 mm

Details

  • Additional Details
    Double Setscrew Locking Collar | Clearance Seal | Two Open Auxiliary Caps | Relubricatable | Powder Coated | Dynamic Misalignment
  • Bearing Number
    5315U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    13.2500 in
  • Dynamic Load Capacity
    130970 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Clearance Seal, Double Setscrew Locking Collar, Grease Fitting, Two Open Auxiliary Caps
  • Insert Bearing Type
    Double Set Collar
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    AZP5315F
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    5315U
  • Replacement End Cap
    A11315
  • Replacement Seal
    ZS11
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    ZP5000F
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210003449

Overview

Mfr description
AZP5315F PBLK HD W/HD BG,4 BLT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought