Motion
PB22564FH 4 PILLOW RLR BRG

LINK-BELT
PB22564FH 4 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.0000 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572778
MFR #PB22564FH 4 PILLOW RLR BRG
Price$5,424.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22564FH 4 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.0000 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572778
MFR #PB22564FH 4 PILLOW RLR BRG

Mfr description
PB22564FH PILLOWBLK P-B22564FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,424.96/each

Specifications

Dimensions

  • Base Height
    4.4380 in
  • Base To Bore Centerline
    4.4375 in
  • Base Width
    5-5/8 in
  • Bolt Center Diameter
    12.2500 in
  • Bolt Center To Center Length
    12.2500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    6.1300 in
  • Housing Dimensions
    15.6300 x 6.1300 x 8.8100 in
  • Housing Width
    6.1300 in
  • Inner Race Width
    6.1300 in
  • Inside Diameter
    4.0000 in
  • Length
    15.6300 in
  • Length Through Bore
    6.1300 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    4.5610 in
  • Overall Height  
    8.8125 in
  • Overall Length  
    15.6250 in
  • Overall Width
    6.1250 in
  • Shaft Diameter
    4.0000 in
  • Weight
    79.67 lbs
  • Width
    6.1300 in, 155.70 mm

Details

  • Additional Details
    Relubricatable | Solid Housing | Double Setscrew Locking Collar
  • Bearing Number
    B564L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.2500 in
  • Dynamic Load Capacity
    96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Double Set Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PB22564FH
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B564L
  • Replacement End Cap
    B464DTC
  • Replacement Seal
    B464HS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327111052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)