Motion
P4BS2408R

DODGE
P4BS2408R

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00572787
MFR #P4BS2408R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BS2408R

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00572787
MFR #P4BS2408R

Mfr description
P4BS2408R PIL BLK 044684
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bolt Center To Center Length
    13.0000 to 14.0000 in
  • Bore Diameter  
    4-1/2 in
  • Weight
    81.2 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    044684
  • Manufacturer Upc Number
    782475574384
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475574384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)