Motion
PB22579YFH 4 15/16 PILLOW RLR BRG

LINK-BELT
PB22579YFH 4 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572791
MFR #PB22579YFH 4 15/16 PILLOW RLR BRG
Price$6,638.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22579YFH 4 15/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572791
MFR #PB22579YFH 4 15/16 PILLOW RLR BRG

Mfr description
PB22579YFH PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,638.88/each

Specifications

Dimensions

  • Base Height
    5.5000 in
  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5-3/8 in
  • Bolt Center Diameter
    15.5000 in
  • Bolt Center To Center Length
    15.5000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    7.8800 in
  • Housing Dimensions
    18.5000 x 7.8800 x 11.1300 in
  • Housing Width
    7.8800 in
  • Inner Race Width
    7.8800 in
  • Inside Diameter
    4.9375 in
  • Length
    18.5000 in
  • Length Through Bore
    7.8800 in
  • Max Bolt Hole Spacing
    15.5000 in
  • Min Bolt Hole Spacing
    15.5000 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    10.8750 in
  • Overall Length  
    18.5000 in
  • Overall Width
    7.2500 in
  • Shaft Diameter
    4.9375 in
  • Thread Size
    1/4 NPT
  • Weight
    131.25 lbs
  • Width
    7.8800 in, 200.15 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    B579YL
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Compatible Frame Type
    PB22500F
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    15.5000 in
  • Dynamic Load Capacity
    166200 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    PB22500F
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting, Locking Collar
  • Insert Bearing Type
    Double Set Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PB22579YFH
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    117000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B579YL
  • Replacement Seal
    B580YHS
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    241900 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Four Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864306676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)