Motion
P4BS2500R

DODGE
P4BS2500R

Pillow Block Roller Bearing - 5 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00572794
MFR #P4BS2500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BS2500R

Pillow Block Roller Bearing - 5 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00572794
MFR #P4BS2500R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P4BS2500R PIL BLK 044686

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.0000 to 16.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    5.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    124 lbs
  • Manufacturer Catalog Number
    044686
  • Manufacturer Upc Number
    782475572663
  • UPC_NO
    782475572663
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text