Motion
ZP5607F 6 7/16 PILLOW ROLLER BRG

REXNORD INC
ZP5607F 6 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 6.4375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00572798
MFR #ZP5607F 6 7/16 PILLOW ROLLER BRG
Price$20,431.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP5607F 6 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 6.4375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00572798
MFR #ZP5607F 6 7/16 PILLOW ROLLER BRG

Mfr description
ZP5607F PBLK HD W/HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,431.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7-1/2 in
  • Bolt Center Diameter
    23.0000 in
  • Bolt Center To Center Length
    23.0000 in
  • Bolt Hole Diameter
    1.2500 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    6.4375 in
  • Bore Inside Diameter
    6.4375 in
  • Bore Length
    8.7500 in
  • Housing Width
    8.7500 in
  • Inside Diameter
    6.4375 in
  • Length
    28.0000 in
  • Length Through Bore
    8.7500 in
  • Misalignment Angle
    2 °
  • Overall Height  
    16.3125 in
  • Overall Length  
    28.0000 in
  • Overall Width
    8.7500 in
  • Shaft Diameter
    6.4375 in
  • Weight
    338 lbs
  • Width
    8.7500 in, 222.25 mm

Details

  • Additional Details
    Double Setscrew Locking Collar | Clearance Seal | Relubricatable | Powder Coated
  • Bearing Number
    5607U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    309860 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZP5607F
  • Manufacturer Upc Number
    698210623289
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    800 rpm
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    235300 lbf
  • Radial Static Load Capacity
    361500 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    395500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210623289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)