Motion
ZP5615F 6 15/16 PILLOW ROLLER BRG

REXNORD INC
ZP5615F 6 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 6.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572799
MFR #ZP5615F 6 15/16 PILLOW ROLLER BRG
Price$21,113.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP5615F 6 15/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 6.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00572799
MFR #ZP5615F 6 15/16 PILLOW ROLLER BRG

Mfr description
ZP5615F PBLK HD W/HD BG,4 BLT HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,113.64/each

Specifications

Dimensions

  • Base Height
    7.8740 in
  • Base To Bore Centerline
    7.8750 in
  • Base Width
    7-1/2 in
  • Bolt Center Diameter
    23.0000 in
  • Bolt Center To Center Length
    23.0000 in
  • Bolt Size
    1.2500 in
  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Bore Length
    8.7500 in
  • Housing Dimensions
    28.0000 x 8.7500 x 16.3100 in
  • Housing Width
    8.7500 in
  • Inner Race Width
    8.7500 in
  • Inside Diameter
    6.9375 in
  • Length
    28.0000 in
  • Length Through Bore
    8.7500 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    16.3125 in
  • Overall Length  
    28.0000 in
  • Overall Width
    8.7500 in
  • Shaft Diameter
    6.9375 in
  • Thread Size
    1/4 NPT
  • Weight
    333 lbs
  • Width
    8.7500 in, 222.25 mm

Details

  • Additional Details
    Clearance Seal | Relubricatable | Powder Coated Housing | Vibration Frequency Inner Ring Defect: 0.1729 cps | Vibration Frequency Outer Ring Defect: 0.1271 cps | Vibration Frequency Fundamental Train: 0.0071 cps | Vibration Frequency Roller Spin: 0.0521 cps
  • Bearing Number
    5615U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    23.0000 in
  • Dynamic Load Capacity
    309860 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Double Setscrew Locking Collar, Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZP5615F
  • Manufacturer Upc Number
    698210164706
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    235300 lbf
  • Radial Static Load Capacity
    361500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5615U
  • Replacement Seal
    ZS16NEW
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    395500 lbf
  • Suitable For High Temp App
    No
  • Type
    Solid-Housed Housing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210164706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)