Motion
ZPS5415F 4 15/16 PILLOW ROLLR BRG

REXNORD INC
ZPS5415F 4 15/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00572836
MFR #ZPS5415F 4 15/16 PILLOW ROLLR BRG
Price$9,279.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZPS5415F 4 15/16 PILLOW ROLLR BRG

Pillow Block Roller Bearing Unit - 4.9375 in Bore, Four-Bolt Base Mount, Double Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00572836
MFR #ZPS5415F 4 15/16 PILLOW ROLLR BRG

Mfr description
ZPS5415F PBLK,FLTG,HD BG,4 BLT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,279.26/each

Specifications

Dimensions

  • Base Height
    6.1250 in
  • Base To Bore Centerline
    6.1250 in
  • Base Width
    7-1/2 in
  • Bolt Center Diameter
    16.0000 in
  • Bolt Center To Center Length
    16.0000 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    7.8800 in
  • Housing Dimensions
    20.2500 x 7.8800 x 13.1300 in
  • Housing Width
    7.8800 in
  • Inside Diameter
    4.9375 in
  • Length
    20.2500 in
  • Length Through Bore
    7.8800 in
  • Max Bolt Hole Spacing
    16.0000 in
  • Min Bolt Hole Spacing
    16.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter Type
    Spherical
  • Overall Height  
    13.1250 in
  • Overall Length  
    20.2500 in
  • Overall Width
    7.8750 in
  • Shaft Diameter
    4.9375 in
  • Thread Size
    1/4 NPT
  • Weight
    206 lbs
  • Width
    7.8800 in, 200.15 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    5415U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    16.0000 in
  • Dynamic Load Capacity
    191500 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Double Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZPS5415F
  • Manufacturer Upc Number
    698210167400
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    159900 lbf
  • Radial Static Load Capacity
    221700 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    5415U
  • Replacement Seal
    ZS13
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Double Set Collar
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    241900 lbf
  • Suitable For High Temp App
    No
  • Type
    4-Bolt
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210167400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)